Skip Content
MACH SCREW,FLAT,8-32X1 1/2 L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,FLAT,8-32X1 1/2 L,PK 50

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JY13
  • Mfr. Model # 5JY13
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc-Plated
  • Material Carbon Steel
  • Length 1-1/2"
  • Package Quantity 50
  • Drive Type Torx
  • Head Angle (Deg.) 82
  • Driver Size T15
  • Head Dia. 0.332"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Flat
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list