Discontinued with Replacement
MACH SCREW,FLAT,8-32 X 1/2 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,FLAT,8-32 X 1/2 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2FE31
  • Mfr. Model # 2FE31
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs
Suggested Replacement Product
MACH SCR ZP CSK SLT 8-32X1/2

Your Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Machine Screw
  • Material Carbon Steel
  • Length 1/2"
  • Package Quantity 100
  • Drive Type Slotted
  • Tensile Strength (PSI) 60,000
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.312"-0.285"
  • Head Type Flat
  • Head Height 0.100" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list