Skip Content
MACH SCREW,FLAT,6-32 X 3/4 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,FLAT,6-32 X 3/4 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JE35
  • Mfr. Model # 5JE35
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tamper Resistant Screw
  • Length 3/4"
  • Finish Plain
  • Package Quantity 25
  • Driver Size T10
  • Drive Type Torx
  • Head Angle (Deg.) 82
  • Material 18-8 Stainless Steel
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.263-0.307"
  • Head Height 0.097"
  • Dia./Thread Size #6-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list