Skip Content
MACH SCREW,FLAT,6-32 X 2 L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,FLAT,6-32 X 2 L,PK 50

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JU98
  • Mfr. Model # 5JU98
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Machine Screw
  • Material Carbon Steel
  • Finish Zinc-Plated
  • Package Quantity 50
  • Length 2"
  • Drive Type Torx
  • Driver Size T10
  • Head Angle (Deg.) 82
  • Head Dia. 0.262"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Flat
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list