MACH SCREW,BUTTON,6-32X3/8 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCREW,BUTTON,6-32X3/8 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LE66
  • Mfr. Model # 6LE66
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Finish Plain
  • Length 3/8"
  • Item Tamper Resistant Screw
  • Package Quantity 25
  • Driver Size 1/8"
  • Head Type Button
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.250-0.262"
  • Drive Type Hex
  • Head Height 0.063-0.073"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list