Skip Content
MACH SCREW,BUTTON,6-32X1/2 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BUTTON,6-32X1/2 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LE22
  • Mfr. Model # 6LE22
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Length 1/2"
  • Package Quantity 25
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Item Tamper Resistant Screw
  • Drive Type Torx
  • Thread Size 6-32
  • Head Type Button
  • Driver Size T10
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.063-0.073"
  • Head Dia. 0.250-0.262"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list