Skip Content
MACH SCREW,BUTTON,3/8-16 X 1 L,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BUTTON,3/8-16 X 1 L,PK5

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LE96
  • Mfr. Model # 6LE96
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tamper Resistant Screw
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Length 1"
  • Package Quantity 5
  • Drive Type Hex
  • Head Type Button
  • Driver Size 7/32"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.185-0.199"
  • Head Dia. 0.636-0.656"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list