Skip Content
MACH SCREW,BUTTON,10-24X1/2 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BUTTON,10-24X1/2 L,PK50

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JE63
  • Mfr. Model # 5JE63
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Tamper Resistant Screw
  • Length 1/2"
  • Package Quantity 50
  • Thread Size 10-24
  • Driver Size T25
  • Head Type Button
  • Drive Type Torx
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.347-0.361"
  • Head Height 0.091-0.101"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List