Skip Content
MACH SCREW,BUTTON,10-24 X 1 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BUTTON,10-24 X 1 L,PK25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LE54
  • Mfr. Model # 6LE54
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Black Oxide
  • Length 1"
  • Item Tamper Resistant Screw
  • Material Case Hardened Steel
  • Driver Size T25
  • Drive Type Torx
  • Package Quantity 25
  • Head Type Button
  • Head Height 0.091-0.101"
  • Head Dia. 0.347-0.361"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list