MACH SCREW,BUTTON,1/4-20X1 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCREW,BUTTON,1/4-20X1 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU28
  • Mfr. Model # 6LU28
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Black Oxide
  • Item Tamper Resistant Screw
  • Material Case Hardened Steel
  • Length 1"
  • Package Quantity 25
  • Drive Type Hex
  • Driver Size 5/32"
  • Head Dia. 0.419-0.437"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.122-0.132"
  • Head Type Button
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list