Skip Content
MACH SCREW,BUTTON,1/4-20X1 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BUTTON,1/4-20X1 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JE71
  • Mfr. Model # 5JE71
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Length 1"
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Size 1/4-20
  • Drive Type Torx
  • Package Quantity 25
  • Item Tamper Resistant Screw
  • Head Type Button
  • Driver Size T27
  • Head Dia. 0.419-0.437"
  • Head Height 0.122-0.132"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list