Skip Content
MACH SCREW,BTN,1/4-20X1 1/2 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BTN,1/4-20X1 1/2 L,PK25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JE73
  • Mfr. Model # 5JE73
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Plain
  • Item Tamper Resistant Screw
  • Length 1-1/2"
  • Package Quantity 25
  • Material 18-8 Stainless Steel
  • Thread Size 1/4-20
  • Drive Type Torx
  • Head Type Button
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Driver Size T27
  • Head Height 0.122-0.132"
  • Head Dia. 0.419-0.437"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list