Skip Content
MACH SCREW,BTN,1/4-20 X 3/8 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,BTN,1/4-20 X 3/8 L,PK25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU24
  • Mfr. Model # 6LU24
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tamper Resistant Screw
  • Finish Black Oxide
  • Length 3/8"
  • Material Case Hardened Steel
  • Package Quantity 25
  • Thread Size 1/4-20
  • Drive Type Hex
  • Driver Size 5/32"
  • Head Type Button
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.122-0.132"
  • Head Dia. 0.419-0.437"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List