Discontinued with Replacement
MACH SCREW,RND,8-32 X 5/8 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MACH SCREW,RND,8-32 X 5/8 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MY81
  • Mfr. Model # 1MY81
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare
Suggested Replacement Product
MACH SCR ZP RND SLT/PH 8-32X5/8,100/PK

Web Price : $3.73 / PACKAGE

Technical Specs

  • Finish Zinc Plated
  • Length 5/8"
  • Material Carbon Steel
  • Package Quantity 100
  • Item Machine Screw
  • Drive Type Combination Slotted/Phillips
  • Driver Size #2
  • Head Type Round
  • Rockwell Hardness B69 to B100
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.120"-0.107"
  • Head Dia. 0.309"-0.287"
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list