Skip Content
MACH SCR ZP TRUSS SLT 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP TRUSS SLT 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24861.031.0200
  • Mfr. Model # U24861.031.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 47.532 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 2"
  • Item Machine Screw
  • Material Carbon Steel
  • Package Quantity 100
  • Thread Size 5/16"-18
  • Drive Type Slotted
  • Driver Size 0.072" - 0.084"
  • Head Type Truss
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.183"
  • Head Dia. 0.698"
  • Head Angle (Deg.) 82 deg.
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list