Skip Content
MACH SCR ZP TRUSS SLT 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP TRUSS SLT 1/4-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24861.025.0075
  • Mfr. Model # U24861.025.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 13.625 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 3/4"
  • Item Machine Screw
  • Package Quantity 100
  • Material Carbon Steel
  • Thread Size 1/4"-20
  • Drive Type Slotted
  • Driver Size 0.064" - 0.075"
  • Head Dia. 0.573"
  • Meets/Exceeds ANSI B18.6.3
  • Head Type Truss
  • Head Height 0.150"
  • Head Angle (Deg.) 82 deg.
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list