Skip Content
MACH SCR ZP TRUSS PH 10-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP TRUSS PH 10-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24862.019.0050
  • Mfr. Model # U24862.019.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 6.173 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1/2"
  • Material Low Carbon Steel
  • Package Quantity 100
  • Head Type Truss
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.103" - 0.118"
  • Head Dia. 0.425" - 0.448"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list