Skip Content
MACH SCR ZP RND SLT/PH 6-32X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT/PH 6-32X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24212.013.0300
  • Mfr. Model # U24212.013.0300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1036
  • Shipping Weight 9.612 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 3"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Combination Slotted/Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI B18.6.3
  • Head Type Round
  • Head Height 0.103"-0.091"
  • Head Dia. 0.260" - 0.240"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list