Skip Content
MACH SCR ZP RND SLT 8-32X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 8-32X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.016.0250
  • Mfr. Model # U24210.016.0250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 13.029 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Low Carbon Steel
  • Length 2-1/2"
  • Drive Type Slotted
  • Meets/Exceeds B18.6.3
  • Head Dia. 0.287" - 0.309"
  • Head Type Round
  • Driver Size 0.045" - 0.054"
  • Head Height 0.107" - 0.120"
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list