Skip Content
MACH SCR ZP RND SLT 8-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 8-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.016.0100
  • Mfr. Model # U24210.016.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 6.063 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 1"
  • Material Low Carbon Steel
  • Package Quantity 100
  • Driver Size 1/4"
  • Drive Type Slotted
  • Head Type Round
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.309"
  • Head Height 0.120"
  • Includes Matching Hex Nut
  • Temp. Range (F) 0 - +375
  • Tensile Strength (PSI) 60,000
  • Hole Size 3/16"
  • Thread Length 1"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list