MACH SCR ZP RND SLT 6-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP RND SLT 6-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.013.0100
  • Mfr. Model # U24210.013.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 3.704 lbs

Technical Specs

  • Material Low Carbon Steel
  • Length 1"
  • Finish Zinc Plated
  • Item Machine Screw
  • Drive Type Slotted
  • Package Quantity 100
  • Driver Size 1/4"
  • Head Type Round
  • Head Dia. 0.260"
  • Head Height 0.103"
  • Meets/Exceeds ASME B18.6.3
  • Head Angle (Deg.) 82 deg.
  • Includes Matching Hex Nut
  • Temp. Range (F) 0 - +375
  • Tensile Strength (PSI) 60,000
  • Thread Length 1"
  • Hole Size 5/32"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list