Skip Content
MACH SCR ZP RND SLT 5-40X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 5-40X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.012.0018
  • Mfr. Model # U24210.012.0018
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 0.882 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Package Quantity 100
  • Length 3/16"
  • Material Low Carbon Steel
  • Drive Type Slotted
  • Head Type Round
  • Meets/Exceeds B18.6.3
  • Driver Size 0.035" - 0.043"
  • Head Dia. 0.217" - 0.236"
  • Head Height 0.083" - 0.095"
  • System of Measurement Inch
  • Dia./Thread Size #5-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list