Skip Content
MACH SCR ZP RND SLT 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.031.0100
  • Mfr. Model # U24210.031.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 26.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1"
  • Material Low Carbon Steel
  • Item Machine Screw
  • Driver Size 0.072" - 0.084"
  • Package Quantity 100
  • Thread Size 5/16"-18
  • Drive Type Slotted
  • Meets/Exceeds B18.6.3
  • Head Type Round
  • Head Height 0.198" - 0.216"
  • Head Dia. 0.557" - 0.590"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list