MACH SCR ZP RND SLT 10-24X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP RND SLT 10-24X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.019.0075
  • Mfr. Model # U24210.019.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 6.9 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Material Low Carbon Steel
  • Length 3/4"
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 5/16"
  • Meets/Exceeds ASME B18.6.3
  • Head Type Round
  • Head Dia. 0.359"
  • Head Height 0.137"
  • Includes Matching Hex Nut
  • Temp. Range (F) 0 - +375
  • Tensile Strength (PSI) 60,000
  • Hole Size 7/32
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Thread Length 1"
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list