Skip Content
MACH SCR ZP RND SLT 10-24X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 10-24X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.019.0350
  • Mfr. Model # U24210.019.0350
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 22.068 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 3-1/2"
  • Material Low Carbon Steel
  • Item Machine Screw
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 0.056" - 0.067"
  • Head Type Round
  • Meets/Exceeds B18.6.3
  • Head Dia. 0.334" - 0.359"
  • Head Height 0.123" - 0.137"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list