Skip Content
MACH SCR ZP RND SLT 10-24X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 10-24X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.019.0125
  • Mfr. Model # U24210.019.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 9.7 lbs

Technical Specs

  • Item Machine Screw
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Length 1-1/4"
  • Package Quantity 100
  • Drive Type Slotted
  • Head Type Round
  • Head Height 0.137"
  • Driver Size 5/16"
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.359"
  • Includes Matching Hex Nut
  • Temp. Range (F) 0 - +375
  • Tensile Strength (PSI) 60,000
  • Hole Size 7/32
  • Rockwell Hardness B69 - B100
  • Thread Length 1"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list