Skip Content
MACH SCR ZP RND SLT 1/4-20X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SLT 1/4-20X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24210.025.0300
  • Mfr. Model # U24210.025.0300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 35.428 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2-1/2"
  • Package Quantity 100
  • Drive Type Slotted
  • Thread Size 1/4"-20
  • Material Low Carbon Steel
  • Head Type Round
  • Driver Size 7/16"
  • Head Dia. 0.472"
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.175"
  • Includes Matching Hex Nut
  • Temp. Range (F) 0 - +375
  • Tensile Strength (PSI) 60,000
  • Hole Size 9/32
  • Thread Length 1"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list