MACH SCR ZP RND SL/PH 3/8-16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP RND SL/PH 3/8-16X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24212.037.0075
  • Mfr. Model # U24212.037.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1036
  • Shipping Weight 34.568 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Material Carbon Steel
  • Length 3/4"
  • Package Quantity 100
  • Drive Type Combination Slotted/Phillips
  • Driver Size #4
  • Head Type Round
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.237"
  • Head Dia. 0.670"
  • System of Measurement Inch
  • Rockwell Hardness B69 - B100
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list