Skip Content
MACH SCR ZP RND SL/PH 10-24X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SL/PH 10-24X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24212.019.0350
  • Mfr. Model # U24212.019.0350
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1036
  • Shipping Weight 22.068 lbs

Technical Specs

  • Material Carbon Steel
  • Finish Zinc Plated
  • Package Quantity 100
  • Item Machine Screw
  • Drive Type Combination Slotted/Phillips
  • Length 3-1/2"
  • Head Type Round
  • Driver Size #2
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.359" - 0.334"
  • Head Height 0.137"-0.123"
  • Rockwell Hardness B69 - B100
  • Dia./Thread Size #10-24
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list