Skip Content
MACH SCR ZP RND SL/PH 1/4-20X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND SL/PH 1/4-20X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24212.025.0062
  • Mfr. Model # U24212.025.0062
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1036
  • Shipping Weight 12.39 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 5/8"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Combination Slotted/Phillips
  • Head Dia. 0.472" - 0.443"
  • Head Type Round
  • Driver Size #3
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.175"-0.160"
  • Tensile Strength (PSI) 60,000
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list