MACH SCR ZP RND SL/PH 1/4-20X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP RND SL/PH 1/4-20X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24212.025.0350
  • Mfr. Model # U24212.025.0350
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1036
  • Shipping Weight 40.389 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 3-1/2"
  • Material Carbon Steel
  • Package Quantity 100
  • Driver Size #3
  • Drive Type Combination Slotted/Phillips
  • Head Type Round
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.443"
  • Head Height 0.160"
  • Tensile Strength (PSI) 60,000
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list