MACH SCR ZP RND PH 6-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR ZP RND PH 6-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24211.013.0100
  • Mfr. Model # U24211.013.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 3.902 lbs

Technical Specs

  • Item Machine Screw
  • Material Carbon Steel
  • Finish Zinc Plated
  • Length 1"
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Round
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.091" to 0.103
  • Head Dia. 0.240" - 0.260"
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list