Skip Content
MACH SCR ZP RND PH 2-56X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND PH 2-56X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24211.008.0050
  • Mfr. Model # U24211.008.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 0.772 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Meets/Exceeds ASME B18.6.3
  • Drive Type Phillips
  • Material Carbon Steel
  • Head Type Round
  • Length 1/2"
  • Package Quantity 100
  • Driver Size #1
  • Head Dia. 0.162"
  • Head Height 0.069"
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size #2-56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list