Skip Content
MACH SCR ZP RND PH 10-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP RND PH 10-24X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24211.019.0200
  • Mfr. Model # U24211.019.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 13.492 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Phillips
  • Head Type Round
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.23
  • Head Dia. 0.359"
  • Head Height 0.137"
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list