MACH SCR ZP RND PH 1/4-20X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP RND PH 1/4-20X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24211.025.0250
  • Mfr. Model # U24211.025.0250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1035
  • Shipping Weight 30.203 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2-1/2"
  • Material Carbon Steel
  • Package Quantity 100
  • Driver Size #3
  • Drive Type Phillips
  • Meets/Exceeds ASME B18.6.3
  • Head Type Round
  • Head Dia. 0.472"
  • Head Height 0.175"
  • Tensile Strength (PSI) 60,000
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list