Skip Content
MACH SCR ZP PAN SLT 4-40X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP PAN SLT 4-40X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24520.011.0100
  • Mfr. Model # U24520.011.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1037
  • Shipping Weight 2.469 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Slotted
  • Driver Size 3/16"
  • Head Type Pan
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.219"
  • Head Height 0.068"
  • Tensile Strength (PSI) 60,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list