Skip Content
MACH SCR ZP PAN SLT 1/4-20X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP PAN SLT 1/4-20X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24520.025.0125
  • Mfr. Model # U24520.025.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1037
  • Shipping Weight 19.026 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Material Carbon Steel
  • Length 1-1/4"
  • Package Quantity 100
  • Thread Size 1/4"-20
  • Head Type Pan
  • Drive Type Slotted
  • Driver Size 15/32"
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.492"
  • Head Height 0.144"
  • Tensile Strength (PSI) 60,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list