MACH SCR ZP PAN PH 6-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP PAN PH 6-32X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24522.013.0200
  • Mfr. Model # U24522.013.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 6.658 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 2"
  • Material Carbon Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • Head Dia. 0.256"
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.087"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list