!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACH SCR ZP PAN PH 6-32X1.1/2,100/PK

MACH SCR ZP PAN PH 6-32X1.1/2,100/PK

APPROVED VENDOR

MACH SCR ZP PAN PH 6-32X1.1/2,100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACH SCR ZP PAN PH 6-32X1.1/2,100/PK

MACH SCR ZP PAN PH 6-32X1.1/2,100/PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.55 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP1MU19
  • Mfr. Model # U24522.013.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1666
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Machine Screw
  • Material Steel
  • Drive Phillips
  • Fastener Length 1 1/2 in
  • Head Height 0.27 in
  • Tensile Strength 60,000 psi
  • Pack Size Small
  • Type Standard Machine Screw
  • Washer Thickness Not Applicable
  • Minimum Head Width 0.238 in
  • Minimum Head Height 0.087 in
  • Thread Style Fully Threaded
  • Thread Type Coarse
  • Screw Size #6
  • Head Type Pan
  • Finish Zinc Plated
  • Thread Size #6-32
  • Head Width 0.262 in
  • Drive Size #2
  • Dimensional Standards ASME B18.6.3
  • Minimum Thread Length Not Applicable
  • Washer Outside Diameter Not Applicable
  • Maximum Head Width 0.262 in
  • Maximum Head Height 0.27 in
  • System of Measurement Inch
  • Thread Direction Right Hand
  • Rockwell Hardness B69 to B100
  • Thread Fit 3A/2A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list