Skip Content
MACH SCR ZP PAN PH 4-40X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP PAN PH 4-40X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24522.011.0050
  • Mfr. Model # U24522.011.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Machine Screw
  • Length 1/2"
  • Material Carbon Steel
  • Finish Zinc Plated
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Pan
  • Head Dia. 0.205"
  • Meets/Exceeds ANSI B18.6.3
  • Head Height 0.070"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list