MACH SCR ZP PAN PH 2-56X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP PAN PH 2-56X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24522.008.0075
  • Mfr. Model # U24522.008.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 1.124 lbs

Technical Specs

  • Length 3/4"
  • Finish Zinc Plated
  • Item Machine Screw
  • Material Carbon Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Pan
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.155"
  • Head Height 0.053"
  • System of Measurement Inch
  • Rockwell Hardness B69 - B100
  • Dia./Thread Size #2-56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list