MACH SCR ZP PAN PH 10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP PAN PH 10-24X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24522.019.0037
  • Mfr. Model # U24522.019.0037
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 4.74 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 100
  • Length 3/8"
  • Item Machine Screw
  • Material Carbon Steel
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.357"
  • Head Type Pan
  • Head Height 0.122"
  • System of Measurement Inch
  • Rockwell Hardness B70
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list