Skip Content
MACH SCR ZP CSK SLT 6-32X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 6-32X7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.013.0043
  • Mfr. Model # U24540.013.0043
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.698 lbs

Technical Specs

  • Material Carbon Steel
  • Item Machine Screw
  • Length 7/16"
  • Package Quantity 100
  • Finish Zinc Plated
  • Drive Type Slotted
  • Driver Size 0.039" - 0.048"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.262"
  • Head Type Countersunk Flat
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.083"
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list