MACH SCR ZP CSK SLT 6-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 6-32X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.013.0200
  • Mfr. Model # U24540.013.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.46 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Driver Size 0.039" - 0.048"
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.262" - 0.238"
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.083"
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list