Skip Content
MACH SCR ZP CSK SLT 6-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 6-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.013.0100
  • Mfr. Model # U24540.013.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.439 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 1"
  • Material Carbon Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Head Angle (Deg.) 82-80
  • Driver Size 0.039" - 0.048"
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.262" - 0.238"
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.083"
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list