Skip Content
MACH SCR ZP CSK SLT 6-32X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 6-32X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.013.0175
  • Mfr. Model # U24540.013.0175
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.622 lbs

Technical Specs

  • Length 1-3/4"
  • Item Machine Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 82 deg.
  • Driver Size 0.039" - 0.048"
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.262"
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.083"
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list