Skip Content
MACH SCR ZP CSK SLT 6-32X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 6-32X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.013.0150
  • Mfr. Model # U24540.013.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.872 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 1-1/2"
  • Material Carbon Steel
  • Package Quantity 100
  • Driver Size 0.039" - 0.048"
  • Drive Type Slotted
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.262"
  • Tensile Strength (PSI) 60000
  • Head Height 0.083"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list