MACH SCR ZP CSK SLT 5/16-18X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 5/16-18X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.031.0150
  • Mfr. Model # U24540.031.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.674 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1-1/2"
  • Material Carbon Steel
  • Item Machine Screw
  • Package Quantity 100
  • Thread Size 5/16"-18
  • Drive Type Slotted
  • Driver Size 0.072" - 0.084"
  • Meets/Exceeds ASME B18.6.3
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Head Dia. 0.597"
  • Tensile Strength (PSI) 60000
  • Head Height 0.191"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list