MACH SCR ZP CSK SLT 3/8-16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 3/8-16X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.037.0600
  • Mfr. Model # U24540.037.0600
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.448 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 6"
  • Thread Size 3/8"-16
  • Material Carbon Steel
  • Item Machine Screw
  • Package Quantity 50
  • Drive Type Slotted
  • Driver Size 0.081" - 0.094"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds B18.6.3
  • Head Dia. 0.670" - 0.717"
  • Head Type Countersunk Flat
  • Tensile Strength (PSI) 60000
  • Head Height 0.230"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list