MACH SCR ZP CSK SLT 3/8-16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 3/8-16X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.037.0075
  • Mfr. Model # U24540.037.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.602 lbs

Technical Specs

  • Package Quantity 100
  • Finish Zinc Plated
  • Length 3/4"
  • Item Machine Screw
  • Material Carbon Steel
  • Thread Size 3/8"-16
  • Driver Size 0.081" - 0.094"
  • Drive Type Slotted
  • Head Dia. 0.717"
  • Meets/Exceeds ASME B18.6.3
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Tensile Strength (PSI) 60000
  • Head Height 0.230"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list